G915X LINEAR BLACK
- Mfr # 920012696
- Zoro # G714837005
product price:Â
$
286.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
OS: Windows 10, Mac OS X 10.11 El Capitan, Mac OS X 11.0 Big Sur, Mac OS, ChromeOS, Android 4.3 Jelly Bean, Windows 11, iOS 10
Includes
G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyboard/Keypad Height
0.89 in
Keyboard/Keypad Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920012696
- Zoro #
- G714837005
- UPC #
- 97855195166
- Country of Origin
- China
- Item
- Gaming Keyboard
- Compatible With
- OS: Windows 10, Mac OS X 10.11 El Capitan, Mac OS X 11.0 Big Sur, Mac OS, ChromeOS, Android 4.3 Jelly Bean, Windows 11, iOS 10
- Includes
- G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
- Keyboard/Keypad Connectivity Technology
- Wired/Wireless
- Backlight
- Yes
- Battery Rechargeable
- Yes
- Keyboard/Keypad Host Interface
- USB Type C
- Maximum Battery Life
- 1 Month
- Platform Supported
- PC, Mac
- Backlight Type
- RGB LED
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Power Source
- Battery
- Keyboard/Keypad Features
- Slim, LIGHTSYNC, Soft-touch Keys, Programmable Keys, Low-profile Keys, LIGHTSPEED Wireless Technology, Numeric Keypad, Full-size Keyboard
- Hot Keys
- Volume Roller, Media Control
- Color Supported
- 16.8 Million Colors
- Wireless Operating Frequency
- 2.40 GHz
- Charging Interface
- USB Type C
- Wireless Receiver Interface
- USB
- Keyswitch Technology
- GL Linear
- Operating System Compatibility
- Windows 11, iOS 10, Mac OS X 11.0 Big Sur, Mac OS X 10.11 El Capitan, ChromeOS, Windows 10, Android 4.3 Jelly Bean, Mac OS
- Form Factor
- Full-size
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Number of Batteries Supported
- 1
- Features
- Soft-touch Keys, Slim, LIGHTSYNC, Numeric Keypad, Programmable Keys, Low-profile Keys, LIGHTSPEED Wireless Technology
Dimensions
- Keyboard/Keypad Height
- 0.89 in
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Length
- 18.70 in
- Length
- 18.70 in
- Width
- 5.91 in
- Height
- 0.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.