Shop LOGITECH
See all product information
Create Account
G915X TKL LINEAR BLACK
- Mfr # 920012743
- Zoro # G114837025
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
OS: Mac OS X 11.0 Big Sur, Mac OS X 10.11 El Capitan, Windows 11, Mac OS, iOS 10, ChromeOS, Android 4.3 Jelly Bean, Windows 10
Includes
G915 X LIGHTSPEED TKL Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Keyboard/Keypad Height
0.89 in
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyswitch Technology
GL Linear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920012743
- Zoro #
- G114837025
- UPC #
- 97855195067
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Height
- 0.89 in
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Length
- 18.70 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Length
- 18.70 in
- Width
- 5.91 in
- Height
- 0.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.