Zoro Homepage

Group 15M Extender Cable, 939001490

  • Mfr # 939001490

  • Zoro # G6773567


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Mini-DIN
Cable Length
49.21 ft
Color
Black
Features
Repeater
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939001490
Zoro #
G6773567
UPC #
97855131942
Country of Origin
Unknown

Dimensions

Cable Length
49.21 ft

Details

Cable Type
Mini-DIN
Color
Black
Features
Repeater
Product Type
Data Transfer Cable
Compatibility
Logitech GROUP Video Conferenceing System

Description

Easily customize and streamline your conference room set-up with the GROUP 15m Extended Cable, a single DIN cable that replaces the 5m cable included with Logitech GROUP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.