Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUP CONFERENCE CAMERA SYSTEM

  • Mfr # 960-001054

  • Zoro # G516522529


product price: $1,562.99
/ea
Free Shipping & Returns

Key Features

Maximum Resolution
1920 x 1080
Product Type
Video Conference Equipment
USB
Yes
ITU-T Recommendation
H.264
Mount Type
Wall Mountable, Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960-001054
Zoro #
G516522529
UPC #
97855118462
Country of Origin
China

Details

Maximum Resolution
1920 x 1080
Product Type
Video Conference Equipment
USB
Yes
ITU-T Recommendation
H.264
Mount Type
Wall Mountable, Tabletop
Maximum Frame Rate
30 fps
Package Contents
Camera, Speakerphone, Remote Control, 2 x 5m/16.4' Cables for Connection Between Speakerphone and Hub and Camera and Hub, 1 x 3m/9.8' Meter Cable Between Hub and PC, Velcro for Cable Management, Velcro for Hub to Table Securing, Powered Hub, Power Adapter With Regional Plugs, Mount, Quick Start Guide, Warranty Card

Description

LOGITECH GROUP CONFERENCE CAMERA SYSTEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.