Shop LOGITECH
See all product information
Create Account
Group Extender Cable, 939001487
- Mfr # 939001487
- Zoro # G6773996
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Type
Mini-DIN
Cable Length
32.81 ft
Color
Black
Features
Repeater
Product Type
Data Transfer Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 939001487
- Zoro #
- G6773996
- UPC #
- 97855129765
- Country of Origin
- Unknown
- Cable Type
- Mini-DIN
- Color
- Black
- Features
- Repeater
- Product Type
- Data Transfer Cable
- Compatibility
- Logitech GROUP Video Conferencing System
Dimensions
- Cable Length
- 32.81 ft
Description
Logitech 10m Mini-DIN Cable (Accessory for Logitech Group)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.