
H111 HEADSET FOR EDU
Mfr # 981-000999
Zoro # G514907816
product price: $23.69
/eaKey Features
Color
Black, Graphite
Includes
User Documentation
Cable Length
7.71 ft
Features
Rotating Microphone, Comfortable, Durable, Lightweight, Flexible Microphone, Adjustable Headband, Rugged, Noise Reduction
Width
5.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981-000999
Zoro #
G514907816
UPC #
97855164124
Country of Origin
China
Dimensions
Cable Length
7.71 ft
Width
5.7 in
Length
1.8 in
Height
6.4 in
Details
Color
Black, Graphite
Item
Headset
Includes
User Documentation
Features
Rotating Microphone, Comfortable, Durable, Lightweight, Flexible Microphone, Adjustable Headband, Rugged, Noise Reduction
Corded/Wireless
Corded
Microphone Design
Boom
Earpiece Type
Binaural
Sound Mode
Stereo
Min. Frequency Response
20 Hz
Microphone Technology
Bi-directional
Integrated Microphone
Yes
Green Environmental Attribute
Environmentally Friendly
Ear Cushion Material
Leatherette
Detachable Microphone
No
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-head
Compatibility
Chromebooks, Computers, Smartphones, Tablets Compatible Operating System Windows 7, 8, 10 or later, macOS 10.10 or later
Host Interface
Mini-phone (3.5mm)
Frequency Response
20 Hz to 20 kHz
Description
LOGITECH H111 HEADSET FOR EDU
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.