Zoro Homepage

H390 USB COMPUTER HEADSET - OFF-WHITE

  • Mfr # 981-001285

  • Zoro # G714883330


product price: $36.35
/ea

Key Features

Microphone Technology
Noise Cancelling, Bi-directional
Package Contents
H390 USB-A Computer Headset, User documentation
Host Interface
USB Type A
Height
6.7"
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001285
Zoro #
G714883330
UPC #
97855181978
Country of Origin
China

Dimensions

Height
6.7"
Depth
2.7"
Driver Size
1.18 in
Width
5.9"
Cable Length
6.23 ft

Details

Microphone Technology
Noise Cancelling, Bi-directional
Package Contents
H390 USB-A Computer Headset, User documentation
Host Interface
USB Type A
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Microphone Design
Boom
Environmentally Friendly
Yes
Compatibility
Chromebook
Impedance
32 Ohm
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Connectivity Technology
Wired
Maximum Frequency Response
20 kHz
Ear Cushion Material
Leatherette
Features
Adjustable Headband, In-Line Volume Control, Swivel Mechanism, Comfortable, Plug and Play, Rotating Microphone
Green Environmental Attribute
Environmentally Friendly
Color
Off White
Item
Headset
Min. Frequency Response
20 Hz
Application
Voice Call, PC, Music
Max. Frequency Response
20 kHz
Includes
User documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.