
H390 USB COMPUTER HEADSET - WIRED - OVER-EAR - STEREO - 20 - 20000 - NOISE-CANC
Mfr # 981-000014
Zoro # G314883334
product price: $32.25
/eaKey Features
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Compatibility
PC, USB 1.1 and 2.0
Microphone Technology
Noise Cancelling
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981-000014
Zoro #
G314883334
UPC #
97855046871
Country of Origin
China
Dimensions
Cable Length
8 ft
Details
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Compatibility
PC, USB 1.1 and 2.0
Microphone Technology
Noise Cancelling
Microphone Design
Boom
Package Contents
USB Headset H390Quick-Start Guide
Microphone Sensitivity
-62 dB
Connectivity Technology
Wired
Environmentally Friendly
Yes
Microphone Controls
Mute
Host Interface
USB
Earpiece Type
Binaural
Earpiece Controls
Volume
Maximum Frequency Response
20 kHz
Earpiece Design
Over-the-head
Item
Headset
Includes
Quick-Start Guide
Color
Silver, Black
Recycled
No
Max. Frequency Response
20 kHz
Features
Adjustable Headband
Green Environmental Attribute
Environmentally Friendly
Min. Frequency Response
20 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.