
K120 CORDED IS RELIABLE AND DURABLE, EQUIPPED WITH A NUMBER PAD WITH AN EASY-TO-
Mfr # 920-002478
Zoro # G321704349
product price: $15.65
/eaKey Features
Environmentally Friendly
Yes
Operating System Compatibility
Windows 11, Windows 10
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Plug & Play
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-002478
Zoro #
G321704349
UPC #
37332155054
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
6.10 in
Keyboard/Keypad Width
17.72 in
Height
0.93 in
Keyboard/Keypad Cable Length
4.92 ft
Details
Environmentally Friendly
Yes
Operating System Compatibility
Windows 11, Windows 10
Item
Keyboard
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Plug & Play
Color
Black
Platform Supported
PC
Rugged
Yes
Includes
K120 Plug-and-Play USB Keyboard User Documentation
Interface
USB
Description
USE DESIGN THAT WORKS RIGHT OUT OF THE BOX. JUST PLUG IN THIS CORDED KEYBOARD VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.