Zoro Homepage

K120 Ergonomic Desktop Wired Keyboard, USB, Black

  • Mfr # LOG920002478

  • Zoro # G5708507


product price: $19.15
/ea

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R) 2.6 and Later, Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOG920002478
Zoro #
G5708507
UPC #
-
Country of Origin
China

Dimensions

Height
7 1/2 in
Width
1 1/8 in
Length
18 4/9 in
Overall Width
6 1/8 in
Overall Height
7/8 in
Keyboard Length
17 3/4 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R) 2.6 and Later, Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP
Ergonomic Design
Yes
Includes
User Documentation
Number of Buttons
104
Product Type
Keyboard
Compatible Operating Systems
Linux Kernel 2.6 or Later, Windows(R) XP, Vista(TM), 7, 8
Connection Type
USB
Connectivity
Corded

Description

Keyboard, Corded, Ergonomic Design Yes, Compatible With Linux(R) 2.6 and Later, Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 104, Height 7 1/2 in, Length 18 4/9 in, Width 1 1/8 in, Includes User Documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.