Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K780 Multi Device Wrls Kybrd, 920008149

  • Mfr # 920008149

  • Zoro # G6802048


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
White
Interface
USB
Includes
K780 Multi-Device Wireless Keyboard 2 x AAA Batteries USB Receiver User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920008149
Zoro #
G6802048
UPC #
97855122834
Country of Origin
Unknown

Dimensions

Depth
6.20 in
Width
14.96 in
Height
0.30 in
Battery Size
AAA
Battery Size Supported
AAA
Keyboard/Keypad Width
14.96 in
Keyboard/Keypad Depth
6.20 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
White
Interface
USB
Includes
K780 Multi-Device Wireless Keyboard 2 x AAA Batteries USB Receiver User Documentation
Features
Environmentally Friendly; On/Off Switch
Key Layout
QWERTY
Power Source
Battery
OS Compatibility
Android 7.0 Nougat, ChromeOS, iOS 11, iPadOS 13.4, macOS 10.15, Windows 10, Windows 11
Number of Batteries Supported
2
Device Supported
Computer, Tablet
Hot Keys
App Switch, Home, Easy-Switch, On/Off Switch, Back, Search
Platform Supported
Mac, PC
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Operating Distance
33 ft
Operating System Compatibility
iOS 11, macOS 10.15, Windows 10, Android 7.0 Nougat, ChromeOS, iPadOS 13.4, Windows 11
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
On/Off Switch
Keys Layout
QWERTY
Environmentally Friendly
Yes
Compatible Devices
Computer, Tablet
Frequency
2.40 GHz
Battery Included
Yes

Description

Logitech K780 Multi-Device Wireless Keyboard (Dark Grey/Plain White) - Non Speckles Verson

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.