
K845 MECHANICAL KEYBOARD- BROWN
Mfr # 920-009862
Zoro # G514873470
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Includes
K845 Mechanical Illuminated, Cable
Localization
English
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Height
5"
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-009862
Zoro #
G514873470
UPC #
97855161642
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5"
Adjustable Height
Yes
Keyboard/Keypad Width
17.13"
Keyboard/Keypad Depth
0.26"
Details
Item
Keyboard
Includes
K845 Mechanical Illuminated, Cable
Localization
English
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Mechanical
Backlight
Yes
Environmentally Friendly
Yes
Platform Supported
Windows
Description
LOGITECH K845 MECHANICAL KEYBOARD- BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.