Zoro Homepage

K950 Signature Slim Keybd Grph

  • Mfr # 920012424

  • Zoro # G813768354


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
(1) USB Bolt Receiver, (2) AAA Batteries (Pre-installed), (1) IID (4''x4''), (1) QSG Printed on the Kbd Tray"
Length
17.08"
Environmental Certification
Carbon Neutral
Platform Supported
PC, Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012424
Zoro #
G813768354
UPC #
97855192974
Country of Origin
China

Dimensions

Length
17.08"
Keyboard/Keypad Height
0.91 in
Keyboard/Keypad Width
5.31 in
Battery Size Supported
AAA
Keyboard/Keypad Length
17.08 in

Details

Item
Keyboard
Color
Graphite
Includes
(1) USB Bolt Receiver, (2) AAA Batteries (Pre-installed), (1) IID (4''x4''), (1) QSG Printed on the Kbd Tray"
Environmental Certification
Carbon Neutral
Platform Supported
PC, Mac
Power Source
Battery
Maximum Battery Life
3 Year
Keyboard/Keypad Wireless Technology
Bluetooth
Maximum Battery Run Time
3 Year
Environmentally Friendly
Yes
Hot Keys
Play, Snipping, Volume Control, Mute, Home
Bluetooth Version
5.1
Operating System Supported
ChromeOS, Windows 10, Mac OS X 11.0 Big Sur, Windows 11, Android 9.0, iPadOS 14, Linux, iOS 14
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Device Supported
Computer, Smartphone, Tablet
Wireless Receiver Interface
USB
Keyboard/Keypad Host Interface
USB Type A
Number of Batteries Supported
2
Battery Included
Yes
Keyboard/Keypad Features
Numeric Keypad, Full-size Keyboard, Adjustable Tilt, Quiet Keys, On/Off Switch, Battery Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.