Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Logitech Keyboard, Black, 0.81" H 920-011406

Keyboard, Black, 0.81" H (Discontinued)

  • Mfr # 920-011406
  • Zoro # G211899025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011406
Zoro #
G211899025
UPC #
00097855187918
Country of Origin
China

Dimensions

Overall Height
3/4 in
Keyboard Length
17 in
Overall Width
5 1/8 in

Details

Item
Keyboard
Color
Black
Includes
Logi Bolt USB Receiver, USB-A to USB-C Cable, USB-C Charging Cable
Number of Buttons
108
Features
33 ft Wireless Range
Ergonomic Design
No
Compatible Operating Systems
Android(TM) 8.0, Chrome OS(TM), Intel(R) Evo(TM), iPadOS(R) 14, Linux(R), macOS 10.15, Windows(R) 10, 11
Product Type
Keyboard
Number of Batteries Required
1
Connectivity
Wireless
Connection Type
USB
Battery Chemistry
Lithium

Description

Keyboard, Ergonomic Design No, Black, Cable Length Not Applicable, Number of Buttons 108, Features 33 ft Wireless Range, Includes Logi Bolt USB Receiver, USB-A to USB-C Cable, USB-C Charging Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.