Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOG920002565
Zoro #
G5510364
UPC #
097855065476
Country of Origin
China
Dimensions
Length
9 in
Height
2 in
Width
18 1/4 in
Cable Length
6 ft
Overall Width
17 3/4 in
Overall Height
7/8 in
Keyboard Length
17 3/4 in
Details
Item
Keyboard and Mouse Set
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP
Includes
Mouse
Ergonomic Design
Yes
Number of Buttons
3
Product Type
Keyboard and Mouse Set
Connectivity
Corded
Compatible Operating Systems
Linux 2.6 or Later, Windows(R) XP, Vista(TM), 7, 8, 10
Connection Type
USB
Mouse Tracking Technology
Optical
Description
Keyboard and Mouse Set, Corded, Ergonomic Design Yes, Compatible With Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP, USB Connector Type, Black, Cable Length 6 ft, Number of Buttons 3, Height 2 in, Length 9 in, Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.