
KEYS-TO-GO ULTRA-PORTABLE KEYBOARD WITH COVER - GRAPHITE - APPLE
Mfr # 920-012866
Zoro # G114911664
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Includes
Batteries (2 Coin Cell), Documentation
Keyboard/Keypad Height
9.84 in
Battery Size Supported
Button Cell
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012866
Zoro #
G114911664
UPC #
97855198570
Country of Origin
China
Dimensions
Keyboard/Keypad Height
9.84 in
Battery Size Supported
Button Cell
Keyboard/Keypad Depth
0.35 in
Keyboard/Keypad Width
4.13 in
Details
Item
Keyboard
Color
Graphite
Includes
Batteries (2 Coin Cell), Documentation
Battery Included
Yes
Keyswitch Technology
Scissors
Operating System Supported
iOS 17, macOS 14, iPadOS 17
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Apple TV, iPhone, MacBook, iPad
Maximum Battery Life
3 Year
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth
Hot Keys
Media Player, Easy-Switch, Volume Control, Screen Brightness
Power Source
Battery
Platform Supported
PC, Mac
Keyboard/Keypad Features
Slim, Lightweight, Compact Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.