
KEYS-TO-GO ULTRA-PORTABLE KEYBOARD WITH COVER - GRAPHITE - UNIVERSAL
Mfr # 920-012867
Zoro # G614914653
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Includes
Batteries (2 Coin Cell), Documentation
Number of Batteries Supported
2
Hot Keys
Media Player, Volume Control, Screen Brightness, Easy-Switch
Keyboard/Keypad Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012867
Zoro #
G614914653
UPC #
97855198433
Country of Origin
China
Dimensions
Keyboard/Keypad Height
9.84 in
Keyboard/Keypad Width
4.13 in
Battery Size Supported
Button Cell
Keyboard/Keypad Depth
0.35 in
Details
Item
Keyboard
Color
Graphite
Includes
Batteries (2 Coin Cell), Documentation
Number of Batteries Supported
2
Hot Keys
Media Player, Volume Control, Screen Brightness, Easy-Switch
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
Notebook, iPad, iPhone, Apple TV
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Scissors
Platform Supported
PC, Mac
Power Source
Battery
Operating System Supported
ChromeOS, Linux, Android 12, Windows 10, iPadOS 17, iOS 17, macOS 14
Maximum Battery Life
3 Year
Battery Included
Yes
Keyboard/Keypad Features
Compact Keyboard, Slim, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.