Zoro Homepage

KEYS-TO-GO ULTRA-PORTABLE KEYBOARD WITH COVER - LILAC - UNIVERSAL

  • Mfr # 920-012920

  • Zoro # G814914675


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Color
Lilac
Includes
Batteries (2 Coin Cell), Documentation
Keyboard/Keypad Depth
0.35 in
Battery Size Supported
Button Cell
Maximum Battery Life
3 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-012920
Zoro #
G814914675
UPC #
97855198440
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
0.35 in
Battery Size Supported
Button Cell
Keyboard/Keypad Width
4.13 in
Keyboard/Keypad Height
9.84 in

Details

Item
Keyboard
Color
Lilac
Includes
Batteries (2 Coin Cell), Documentation
Maximum Battery Life
3 Year
Battery Included
Yes
Device Supported
iPad, Notebook, iPhone, Apple TV
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Scissors
Platform Supported
PC, Mac
Number of Batteries Supported
2
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Hot Keys
Easy-Switch, Volume Control, Media Player, Screen Brightness
Operating System Supported
Android 12, Linux, iPadOS 17, iOS 17, ChromeOS, macOS 14, Windows 10
Keyboard/Keypad Features
Lightweight, Slim, Compact Keyboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.