Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYS-TO-GO ULTRA-PORTABLE KEYBOARD WITH COVER - PALE GREY - APPLE

  • Mfr # 920-012922

  • Zoro # G014911597


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Keys-To-Go 2 Keyboard Batteries (2 Coin Cell) Documentation
Keyswitch Technology
Scissors
Keyboard/Keypad Depth
0.35 in
Operating System Supported
iPadOS 17, macOS 14, iOS 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-012922
Zoro #
G014911597
UPC #
97855198563
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
0.35 in
Battery Size Supported
Button Cell
Keyboard/Keypad Width
4.13 in
Keyboard/Keypad Height
9.84 in
Height
9.84 in

Details

Item
Keyboard
Color
Gray
Includes
Keys-To-Go 2 Keyboard Batteries (2 Coin Cell) Documentation
Keyswitch Technology
Scissors
Operating System Supported
iPadOS 17, macOS 14, iOS 17
Maximum Battery Life
3 Year
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Battery Included
Yes
Hot Keys
Screen Brightness, Easy-Switch, Volume Control, Media Player
Power Source
Battery
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Apple TV, iPad, iPhone
Keyboard/Keypad Features
Lightweight, Slim
Compatible Devices
iPad, iPhone, Apple TV
Mounting
Compact
Operating System Compatibility
iPadOS 17, iOS 17, macOS 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.