
KEYS-TO-GO ULTRA-PORTABLE KEYBOARD WITH COVER - PALE GREY - UNIVERSAL
Mfr # 920-012919
Zoro # G414914648
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
Pale Gray
Includes
Batteries (2 Coin Cell), Documentation
Device Supported
Notebook, iPhone, Apple TV, iPad
Battery Included
Yes
Keyswitch Technology
Scissors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012919
Zoro #
G414914648
UPC #
97855198402
Country of Origin
China
Dimensions
Keyboard/Keypad Width
4.13 in
Keyboard/Keypad Height
9.84 in
Keyboard/Keypad Depth
0.35 in
Battery Size Supported
Button Cell
Details
Item
Keyboard
Color
Pale Gray
Includes
Batteries (2 Coin Cell), Documentation
Device Supported
Notebook, iPhone, Apple TV, iPad
Battery Included
Yes
Keyswitch Technology
Scissors
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
Mac, PC
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Hot Keys
Easy-Switch, Media Player, Screen Brightness, Volume Control
Maximum Battery Life
3 Year
Operating System Supported
Windows 10, Linux, iPadOS 17, Android 12, iOS 17, macOS 14, ChromeOS
Number of Batteries Supported
2
Keyboard/Keypad Features
Compact Keyboard, Lightweight, Slim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.