Zoro Homepage

LA C920S PRO HD WEBCAM - WEBCAM - 3PIXEL - 1.2X - 30FRAMES PER SECOND - AUTOFOCU

  • Mfr # 960-001257

  • Zoro # G914873001


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Height
1.1 in
Resolution
1920 x 1080
Microphone
Yes
Field Of View (FOV) Angle
78°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001257
Zoro #
G914873001
UPC #
97855145833
Country of Origin
China

Dimensions

Width
3.7 in
Height
1.1 in
Cable Length
5 ft
Depth
0.9 in

Details

Item
Webcam
Resolution
1920 x 1080
Microphone
Yes
Field Of View (FOV) Angle
78°
Package Contents
Webcam with 5-foot Cable, Privacy Shutter, User Documentation
Maximum Frame Rate
30 fps
Digital Zoom
1.2x
Mounting Type
Tripod Mount, Clip
Device Supported
Notebook, Monitor
Focus Modes
Auto-focus
Effective Resolution
2.1 Megapixel
Host Interface
USB 3.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.