
LARGE ROOM WITH TAP + RALLY PLUS + ASUS NUC FOR MICROSOFT TEAMS ROOMS
Mfr # TAPRAPMSTASU2
Zoro # G516450587
product price: $7,740.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-glare, Cable Management
HDMI Out
Yes
Number of HDMI Outputs
2
Unified Communications Platform
Microsoft Teams
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPRAPMSTASU2
Zoro #
G516450587
UPC #
-
Country of Origin
China
Dimensions
Room Size
Large
Details
Features
Anti-glare, Cable Management
HDMI Out
Yes
Number of HDMI Outputs
2
Unified Communications Platform
Microsoft Teams
Wireless LAN
Yes
Graphics Modes
WXGA
Mount Type
Wall Mountable, Tabletop
Color
Graphite
USB
Yes
Maximum Resolution
1280 x 800
Product Type
Video Conference Equipment
Description
LOGITECH LARGE ROOM WITH TAP + RALLY PLUS + ASUS NUC FOR MICROSOFT TEAMS ROOMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.