Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Ergo Mouse for Biz Graph

  • Mfr # 910006492

  • Zoro # G713770907


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Compatible With
Windows 11, ChromeOS, Android 8.0, Linux, Mac OS X 10.15 Catalina, iPadOS 14, Windows 10
Number of Buttons
4
Length
4.3 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006492
Zoro #
G713770907
UPC #
97855170880
Country of Origin
China

Dimensions

Length
4.3 in
Height
2.8 in
Width
2.7 in
Hand/Palm Size
Small/Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Windows 11, ChromeOS, Android 8.0, Linux, Mac OS X 10.15 Catalina, iPadOS 14, Windows 10
Number of Buttons
4
Includes
Logi Bolt USB Receiver, AA Battery, User Documentation
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Device Supported
Tablet
Ergonomic Fit
Left-handed
OS Compatibility
Android 8.0, iPadOS 14, Mac OS X 10.15 Catalina, Windows 11, Windows 10, ChromeOS, Linux
Movement Resolution
4000 dpi
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Power Source
Batteries
Scroller Type
Scroll Wheel
Movement Detection
Optical
Series
Ergo
Platform Supported
Mac, PC
Green Environmental Attribute
Environmentally Friendly
Battery Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.