Zoro Homepage

LIFT LEFT VERTICAL ERGONOMIC MOUSE - GRAPHITE

  • Mfr # 910-006467

  • Zoro # G114907896


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Compatible With
iPadOS 14, Windows 10, Mac OS X 10.15 Catalina, Windows 11, Android 8.0, Linux, ChromeOS
Number of Buttons
6
Width
2.7 in
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006467
Zoro #
G114907896
UPC #
97855170897
Country of Origin
China

Dimensions

Width
2.7 in
Length
4.3 in
Height
2.8 in
Hand/Palm Size
Small/Medium

Details

Item
Mouse
Color
Graphite
Compatible With
iPadOS 14, Windows 10, Mac OS X 10.15 Catalina, Windows 11, Android 8.0, Linux, ChromeOS
Number of Buttons
6
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
Recycled Content
Plastic
Ergonomic Fit
Left-handed
Platform Supported
Mac, PC
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Power Source
Batteries
Movement Detection
Optical
Series
Ergo
OS Compatibility
Mac OS X 10.15 Catalina, Android 8.0, Windows 10, iPadOS 14, Windows 11, ChromeOS, Linux
Movement Resolution
4000 dpi
Pointing Device Host Interface
USB
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Environmental Certification
Carbon Neutral
Device Supported
Notebook
Battery Included
Yes

Description

LOGITECH LIFT LEFT VERTICAL ERGONOMIC MOUSE - GRAPHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.