Zoro Homepage

Lift Vertical Ergo Mouse

  • Mfr # 910006466

  • Zoro # G213770834


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Compatible With
Windows 10, Linux, macOS 10.15, Android 8.0, iPadOS 14, Windows 11, ChromeOS
Number of Buttons
6
Height
2.8 in
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006466
Zoro #
G213770834
UPC #
97855170927
Country of Origin
China

Dimensions

Height
2.8 in
Length
4.3 in
Width
2.7 in
Hand/Palm Size
Small/Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Windows 10, Linux, macOS 10.15, Android 8.0, iPadOS 14, Windows 11, ChromeOS
Number of Buttons
6
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
Pointing Device Wireless Technology
Bluetooth
Recycled Content
Plastic
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Platform Supported
Mac, PC
Movement Detection
Optical
OS Compatibility
ChromeOS, Windows 10, Android 8.0, Linux, iPadOS 14, macOS 10.15, Windows 11
Movement Resolution
4000 dpi
Scroller Type
Scroll Wheel
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.