Zoro Homepage

Lift Vertical Ergo Mouse-Rose

  • Mfr # 910006472

  • Zoro # G013770874


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Color
Rose
Compatible With
Mac OS X 10.15 Catalina, iPadOS 14, Windows 11, Android 8.0, ChromeOS, Windows 10, Linux
Number of Buttons
6
Height
2.8 in
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006472
Zoro #
G013770874
UPC #
97855170941
Country of Origin
China

Dimensions

Height
2.8 in
Length
4.3 in
Width
2.7 in
Hand/Palm Size
Small/Medium

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.