Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Vertical Ergo Mouse white

  • Mfr # 910006469

  • Zoro # G813770951


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Color
Off White
Compatible With
iPadOS 14, Linux, Android 8.0, Windows 10, Windows 11, ChromeOS, Mac OS X 10.15 Catalina
Number of Buttons
6
Length
4.3 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006469
Zoro #
G813770951
UPC #
97855170972
Country of Origin
China

Dimensions

Length
4.3 in
Height
2.8 in
Width
2.7 in
Hand/Palm Size
Small/Medium

Details

Item
Mouse
Color
Off White
Compatible With
iPadOS 14, Linux, Android 8.0, Windows 10, Windows 11, ChromeOS, Mac OS X 10.15 Catalina
Number of Buttons
6
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
Movement Detection
Optical
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Power Source
Batteries
Movement Resolution
4000 dpi
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
OS Compatibility
Windows 10, iPadOS 14, Linux, Android 8.0, Windows 11, Mac OS X 10.15 Catalina, ChromeOS
Device Supported
Notebook
Ergonomic Fit
Right-handed
Green Environmental Attribute
Environmentally Friendly
Series
Ergo
Recycled Content
Plastic
Platform Supported
PC, Mac
Environmental Certification
Carbon Neutral
Battery Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.