Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIFT VERTICAL ERGONOMIC MOUSE - ROSE

  • Mfr # 910-006472

  • Zoro # G914907911


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Rose
Compatible With
Mac OS X 10.15 Catalina, iPadOS 14, Windows 11, Android 8.0, ChromeOS, Windows 10, Linux
Number of Buttons
6
Height
2.8 in
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-006472
Zoro #
G914907911
UPC #
97855170941
Country of Origin
China

Dimensions

Height
2.8 in
Length
4.3 in
Width
2.7 in
Hand/Palm Size
Small/Medium

Details

Item
Mouse
Color
Rose
Compatible With
Mac OS X 10.15 Catalina, iPadOS 14, Windows 11, Android 8.0, ChromeOS, Windows 10, Linux
Number of Buttons
6
Includes
Logi Bolt USB Receiver, (1) AA Battery, Quick Start Guide
Environmental Certification
Carbon Neutral
Recycled Content
Plastic
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Movement Detection
Optical
Ergonomic Fit
Right-handed
Series
Ergo
Device Supported
Notebook
Movement Resolution
4000 dpi
Pointing Device Host Interface
USB
Scroller Type
Scroll Wheel
Platform Supported
PC, Mac
Power Source
Batteries
OS Compatibility
Linux, Mac OS X 10.15 Catalina, iPadOS 14, ChromeOS, Windows 10, Windows 11, Android 8.0
Battery Included
Yes

Description

LOGITECH LIFT VERTICAL ERGONOMIC MOUSE - ROSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.