
LITRA BEAM LX
Mfr # 946000013
Zoro # G115232874
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Power Consumption
24 W
Package Contents
Litra Beam LX LED light Desktop stand 3 m power adapter 2 m USB-C to USB-A cable User documentation
Light Output
400 lm
Mount Type
Desk Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
946000013
Zoro #
G115232874
UPC #
97855189608
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Power Consumption
24 W
Package Contents
Litra Beam LX LED light Desktop stand 3 m power adapter 2 m USB-C to USB-A cable User documentation
Light Output
400 lm
Mount Type
Desk Mountable
Bulb/Tube Type
LED
Power Source
DC Adapter
Item
Decorative Light
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.