
LOGI ADAPTOR USB-C TO A
Mfr # 956-000028
Zoro # G814873880
product price: $20.15
/eaKey Features
Color
Black
Depth
0.4 in
Width
0.7 in
Height
1.1 in
Adapter Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000028
Zoro #
G814873880
UPC #
97855168658
Country of Origin
China
Dimensions
Depth
0.4 in
Width
0.7 in
Height
1.1 in
Details
Item
Data Transfer Adapter
Color
Black
Adapter Type
USB/USB-C
Connector on First End Details
(1) 24-pin Type C USB Male
Connector on Second End Details
(1) 9-pin Type A USB 2.0 USB Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.