Zoro Homepage

Logi Crayon Stylus EDU Apple

  • Mfr # 914-000031

  • Zoro # G710019115


product price: $56.95
/ea

Key Features

Material
Aluminum, Silicone Rubber
Compatible With
Height
6.4 in
Depth
0.3 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-000031
Zoro #
G710019115
UPC #
97855142559
Country of Origin
China

Dimensions

Height
6.4 in
Depth
0.3 in
Width
0.5 in

Details

Item
Stylus
Material
Aluminum, Silicone Rubber
Compatible With
Replaceable Stylus Tip
Yes
Device Supported
Tablet
Touchscreen Type Supported
Capacitive

Description

Logitech Crayon Stylus - Apple - EDU Exclusive. Capacitive Touchscreen Type Supported - Replaceable Stylus Tip - Aluminum, Silicone Rubber - Gray - Tablet Device Supported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.