Zoro Homepage

Logi G ProX Game Mouse Wht

  • Mfr # 910006636

  • Zoro # G813770852


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible With
Windows 10
Number of Buttons
5
Width
2.5 in
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006636
Zoro #
G813770852
UPC #
97855177834
Country of Origin
China

Dimensions

Width
2.5 in
Length
1.6 in
Height
4.9 in

Details

Item
Gaming Mouse
Color
White
Compatible With
Windows 10
Number of Buttons
5
Includes
USB LIGHTSPEED Adapter, USB A to C Charging/Data Cable, Adapter Extension, Optional Grip Tape, Optional Aperture Door with PTFE Foot, User Documentation
Rechargeable
Yes
Pointing Device Connectivity Technology
Wireless
Platform Supported
Mac, PC
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
Windows 10
Power Source
Batteries
Pointing Device Host Interface
USB 2.0
Number of Programmable Buttons
5
Movement Detection
Opto-mechanical
Movement Resolution
32000 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.