
Logi G ProX Wireless KB Blk
Mfr # 920012122
Zoro # G513768340
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Backlight
Includes
USB LIGHTSPEED Adapter, Adapter Extension, USB-A to USB-C Charging and Data Cable, Carrying Case, User Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920012122
Zoro #
G513768340
UPC #
97855189035
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.91 in
Keyboard/Keypad Height
1.34 in
Keyboard/Keypad Width
13.86 in
Details
Item
Gaming Keyboard
Color
Black
Features
Backlight
Includes
USB LIGHTSPEED Adapter, Adapter Extension, USB-A to USB-C Charging and Data Cable, Carrying Case, User Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Mechanical
Backlight
Yes
Backlight Type
RGB LED
Wireless Operating Frequency
2.40 GHz
Operating System Supported
Windows 10
Keyboard/Keypad Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Power Source
Battery
Platform Supported
PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Host Interface
USB 2.0
Keyboard/Keypad Features
Detachable Cable, Rechargeable, Volume Control Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.