Zoro Homepage

Logi G ProX Wrls Game KB BLk

  • Mfr # 920012127

  • Zoro # G913768339


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Backlight
Includes
USB LIGHTSPEED Adapter, Adapter Extension, USB-A to USB-C Charging and Data Cable, Carrying Case, User Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012127
Zoro #
G913768339
UPC #
97855188984
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5.91 in
Keyboard/Keypad Height
1.34 in
Keyboard/Keypad Width
13.86 in

Details

Item
Gaming Keyboard
Color
Black
Features
Backlight
Includes
USB LIGHTSPEED Adapter, Adapter Extension, USB-A to USB-C Charging and Data Cable, Carrying Case, User Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Backlight Type
RGB LED
Operating System Supported
Windows 10
Keyswitch Technology
Mechanical
Keyboard/Keypad Host Interface
USB 2.0
Backlight
Yes
Platform Supported
PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Features
Rechargeable, Detachable Cable, Volume Control Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.