Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logi G502X PLUS Game Mouse

  • Mfr # 910006169

  • Zoro # G909837254


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Environmentally Friendly; Rechargeable
Corded/Wireless
Wireless
Number of Buttons
13
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006169
Zoro #
G909837254
UPC #
97855167002
Country of Origin
China

Dimensions

Height
6.9 in
Length
4.5 in
Width
2.7 in

Details

Item
Gaming Mouse
Color
White
Features
Environmentally Friendly; Rechargeable
Corded/Wireless
Wireless
Number of Buttons
13
OS Compatibility
Mac OS X 10.14 Mojave, Windows 10
Scroller Type
Scroll Wheel
Platform Supported
Mac, PC
Movement Detection
Optical
Pointing Device Host Interface
USB Type C

Description

Logitech G502 X PLUS LIGHTSPEED Wireless Gaming Mouse Optical - Wireless - Rechargeable - White - 1 Pack - USB Type C - Scroll Wheel - 13 Programmable Buttons

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.