Zoro Homepage

Logi GROUP Bundle, 960001060

  • Mfr # 960001060

  • Zoro # G5303506


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Includes
Camera, Speakerphone, Remote Control, (2) 5m/16.4' Cables for Connection Between Speakerphone and Hub and Camera and Hub, (1) 3m/9.8' Meter Cable Between Hub and PC, Velcro for Cable Management, Velcro for Hub to Table Securing, Powered Hub, Power Adapter With Regional Plugs, Mount, Quick Start Guide, Warranty Card
ITU-T Recommendation
H.264
Max. Video Resolution
1920 x 1080
Max. Frame Rate
30 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001060
Zoro #
G5303506
UPC #
97855120038
Country of Origin
Unknown

Details

USB
Yes
Includes
Camera, Speakerphone, Remote Control, (2) 5m/16.4' Cables for Connection Between Speakerphone and Hub and Camera and Hub, (1) 3m/9.8' Meter Cable Between Hub and PC, Velcro for Cable Management, Velcro for Hub to Table Securing, Powered Hub, Power Adapter With Regional Plugs, Mount, Quick Start Guide, Warranty Card
ITU-T Recommendation
H.264
Max. Video Resolution
1920 x 1080
Item
Video Conference Equipment
Max. Frame Rate
30 fps

Description

Logitech GROUP Conference Cam Solution - bundle includes GROUP concam base system + Access Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.