Zoro Homepage

Logi GROUP Solution, 960001054

  • Mfr # 960-001054

  • Zoro # G6779474


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tabletop
Includes
Camera, Speakerphone, Remote Control, 2 x 5m/16.4' Cables for Connection Between Speakerphone and Hub and Camera and Hub, 1 x 3m/9.8' Meter Cable Between Hub and PC, Velcro for Cable Management, Velcro for Hub to Table Securing, Powered Hub, Power Adapter With Regional Plugs, Mount, Quick Start Guide, Warranty Card
USB
Yes
Max. Frame Rate
30 fps
Max. Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001054
Zoro #
G6779474
UPC #
97855118462
Country of Origin
Unknown

Details

Item
Video Conference Equipment
Mounting
Tabletop
Includes
Camera, Speakerphone, Remote Control, 2 x 5m/16.4' Cables for Connection Between Speakerphone and Hub and Camera and Hub, 1 x 3m/9.8' Meter Cable Between Hub and PC, Velcro for Cable Management, Velcro for Hub to Table Securing, Powered Hub, Power Adapter With Regional Plugs, Mount, Quick Start Guide, Warranty Card
USB
Yes
Max. Frame Rate
30 fps
Max. Video Resolution
1920 x 1080
ITU-T Recommendation
H.264
Maximum Frame Rate
30 fps
Form Factor
Tabletop, Wall Mountable
Maximum Video Resolution (Content)
1920 x 1080

Description

Logitech GROUP Conference Cam Solution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.