Zoro Homepage

Logi YETI GX RGB Game Mcrphn

  • Mfr # 988000567

  • Zoro # G515853730


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
6.7 in
Frequency Response
50 Hz to 18 kHz
Application
Gaming
Color
Black
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988000567
Zoro #
G515853730
UPC #
97855190994
Country of Origin
China

Dimensions

Height
6.7 in
Width
3.9 in
Depth
3.9 in

Details

Frequency Response
50 Hz to 18 kHz
Application
Gaming
Color
Black
Polar Pattern
Super-cardioid
Microphone Type
Desktop, Boom Mountable
Item
Microphone
Host Interface
USB Type C
Microphone Technology
Dynamic
Green Environmental Attribute
Carbon Neutral Certified; Environmentally Friendly
Microphone Controls
Gain

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.