Zoro Homepage

Logi Zone Wired Earbuds UC

  • Mfr # 981001012

  • Zoro # G713770808


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
M-size Eargels , 0.14 in (3.5 mm) Connector, In-Line Controller with USB-C Connector, USB-C to A Adapter, Additional Eargels (XS/S/L), Portable Neoprene Pouch, User Documentation
Cable Length
4.80 ft
Features
Magnetic Cable Management, Noise Isolation, Tangle-free Cable, Plug and Play, Equalizer, Adjustable Cable, LED Indicator, In-Line Controller, Unified Communication
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001012
Zoro #
G713770808
UPC #
97855168962
Country of Origin
China

Dimensions

Cable Length
4.80 ft
Height
0.9 in
Width
0.6 in
Length
0.9 in
Driver Size
0.24 in

Details

Color
Graphite
Item
Earset
Includes
M-size Eargels , 0.14 in (3.5 mm) Connector, In-Line Controller with USB-C Connector, USB-C to A Adapter, Additional Eargels (XS/S/L), Portable Neoprene Pouch, User Documentation
Features
Magnetic Cable Management, Noise Isolation, Tangle-free Cable, Plug and Play, Equalizer, Adjustable Cable, LED Indicator, In-Line Controller, Unified Communication
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm), USB Type C, USB Type A
Max. Frequency Response
16 kHz
Impedance
16 Ohm
Earpiece Design
Earbud
Earpiece Type
Binaural
Green Environmental Attribute
Environmentally Friendly
Integrated Microphone
Yes
Detachable Microphone
No
Sound Mode
Stereo
Min. Frequency Response
20 Hz
Compatibility
Works with Windows, Mac, or Chrome™ based computer and Android™ or iOS based mobile devices via available 3.5 mm, USB-C or USB-A port. 3.5 mm connector compatibility may depend on device models. Functionality for mobile devices with USB-C depends on device models.
Microphone Technology
Omni-directional, MEMS Technology, Noise Cancelling
Frequency Response
20 Hz to 16 kHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.