
Logitech G Hard Gaming Mouse Pad - 11.02" x 13.39" x 0.12" Dimension - Rubber - Mouse
Mfr # 943-000790
Zoro # G514885190
product price: $22.35
/eaKey Features
Includes
Hard Gaming Mouse Pad, User Documentation
Height
11.02"
Width
13.39"
Depth
0.12"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943-000790
Zoro #
G514885190
UPC #
97855177926
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.02"
Width
13.39"
Depth
0.12"
Details
Item
Gaming Mouse Pad
Includes
Hard Gaming Mouse Pad, User Documentation
Environmentally Friendly
Yes
Series
G
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.