Zoro Homepage

Logitech Large Thick Cloth Gaming Mouse Pad - 15.75" x 18.11" Dimension - Rubber - Large - Mouse

  • Mfr # 943-000804

  • Zoro # G714874680


product price: $39.15
/ea

Key Features

Material
Rubber
Width
18.11"
Height
15.75"
Surface Material
Cloth
Thickness
0.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000804
Zoro #
G714874680
UPC #
97855177636
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.11"
Height
15.75"
Thickness
0.20"
Size
Large

Details

Item
Gaming Mouse Pad
Material
Rubber
Surface Material
Cloth
Environmentally Friendly
Yes
Series
G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.