
Logitech Logi Dock Flex - 5.6" Height x 7.9" Width x 7" Depth
Mfr # 939002154
Zoro # G514692392
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Width
7.9"
Height
5.6"
Package Contents
Managed docking Station Power Supply + Regional AC cord 1.5 m / 5 ft USB-C Cable + Magnetic Dock Power Supply Bracket
Depth
7"
Power Source
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939002154
Zoro #
G514692392
UPC #
97855188939
Country of Origin
China
Dimensions
Width
7.9"
Height
5.6"
Depth
7"
Details
Item
Multi-purpose Managed Docking Station
Package Contents
Managed docking Station Power Supply + Regional AC cord 1.5 m / 5 ft USB-C Cable + Magnetic Dock Power Supply Bracket
Power Source
DC
Wireless Technology
Bluetooth/Wi-Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.