Zoro Homepage

Logitech Rally Mic Pod CAT Coupler

  • Mfr # 952000181

  • Zoro # G414692393


product price: $139.69
/ea
Free Shipping & Returns

Key Features

Compatibility
Logitech Products: Rally Bar Rally Bar Mini Rally Rally Plus Rally Mic Pod Rally Mic Pod Hub
Height
0.6"
Package Contents
Rally Microphone Pod Coupler Patch Cable User Documentation
Width
0.9"
Depth
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952000181
Zoro #
G414692393
UPC #
97855195180
Country of Origin
China

Dimensions

Height
0.6"
Width
0.9"
Depth
2.3"

Details

Compatibility
Logitech Products: Rally Bar Rally Bar Mini Rally Rally Plus Rally Mic Pod Rally Mic Pod Hub
Package Contents
Rally Microphone Pod Coupler Patch Cable User Documentation
Item
Microphone Pod Coupler

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.