Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Logitech Spare Part: Brio Cable (Discontinued)

  • Mfr # 993-001574
  • Zoro # G0166410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993-001574
Zoro #
G0166410
UPC #
5099206076761
Country of Origin
Unknown

Dimensions

Cable Length
7.22 ft

Details

Item
Data Transfer Cable
Cable Type
USB
Compatible With
Logitech C1000e BRIO 4K Webcam Wide Angle Video Conference Camera
Connection B
USB Type A
Connection A
USB Type C
Device Supported
Video Conferencing Camera

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.