Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M170 RED WIRELESS MOUSE M170 - RED - CLAMSHELL VERSION

  • Mfr # 910-004941

  • Zoro # G414907879


product price: $16.95
/ea

Key Features

Color
Red
Compatible With
Windows 11, macOS 10.5, Linux, ChromeOS, Windows 10
Number of Buttons
3
Includes
USB receiver, (1) AA battery (pre-installed), User documentation
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-004941
Zoro #
G414907879
UPC #
97855124197
Country of Origin
China

Dimensions

Height
1.4 in
Length
3.8 in
Width
2.4 in

Details

Item
Mouse
Color
Red
Compatible With
Windows 11, macOS 10.5, Linux, ChromeOS, Windows 10
Number of Buttons
3
Includes
USB receiver, (1) AA battery (pre-installed), User documentation
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB
OS Compatibility
ChromeOS, Linux, Windows 11, Windows 10, macOS 10.5
Pointing Device Connectivity Technology
Wireless
Power Source
Batteries
Wireless Operating Frequency
2.40 GHz
Movement Resolution
1000 dpi
Movement Detection
Optical
Battery Included
Yes

Description

M170 RED LOGITECH WIRELESS MOUSE M170 - RED - CLAMSHELL VERSION

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.