Zoro Homepage

M170 WIRELESS MOUSE BLACK

  • Mfr # 910-004940

  • Zoro # G614907617


product price: $16.85
/ea

Key Features

Color
Black
Number of Buttons
2
Height
1.4 in
Width
2.4 in
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004940
Zoro #
G614907617
UPC #
97855124180
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Length
3.8 in

Details

Item
Mouse
Color
Black
Number of Buttons
2
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Optical
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Device Supported
Computer
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB

Description

LOGITECH M170 WIRELESS MOUSE BLACK

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.