Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M170 Wireless Mouse Blue, 910004800

  • Mfr # 910004800

  • Zoro # G6314473


product price: $21.39
/ea

Key Features

Color
Blue
Height
1.4"
Width
2.4"
Depth
3.8"
Product Type
Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910004800
Zoro #
G6314473
UPC #
97855121936
Country of Origin
Unknown

Dimensions

Height
1.4"
Width
2.4"
Depth
3.8"

Details

Color
Blue
Product Type
Mouse

Description

Wireless Mouse M170 (Blue) - Clamshell Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.