Zoro Homepage

M170 WIRELESS MOUSE BLUE GREY.

  • Mfr # 910-006863

  • Zoro # G314908136


product price: $16.95
/ea

Key Features

Color
Blue Gray
Compatible With
Mac OS, ChromeOS, Mac OS X 10.8 Mountain Lion, Linux, Windows 7, iPadOS, Windows 8, Android, Windows 10
Height
1.4 in
Width
2.4 in
Includes
USB Receiver, (1) AA Battery, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006863
Zoro #
G314908136
UPC #
97855183453
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Length
3.8 in

Details

Item
Mouse
Color
Blue Gray
Compatible With
Mac OS, ChromeOS, Mac OS X 10.8 Mountain Lion, Linux, Windows 7, iPadOS, Windows 8, Android, Windows 10
Includes
USB Receiver, (1) AA Battery, User Documentation
Platform Supported
Mac, PC
Power Source
Batteries
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
OS Compatibility
Windows 10, Mac OS, iPadOS, Mac OS X 10.8 Mountain Lion, Linux, Windows 8, Android, ChromeOS, Windows 7
Movement Detection
Optical
Device Supported
Notebook
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency
Green Environmental Attribute
Environmentally Friendly
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.