Zoro Homepage

M170 WIRELESS MOUSE OFF-WHITE

  • Mfr # 910-006864

  • Zoro # G014908115


product price: $16.95
/ea

Key Features

Color
Off White
Compatible With
iPadOS, ChromeOS, Mac OS, Windows 7, Linux, Windows 8, Mac OS X 10.8 Mountain Lion, Android, Windows 10
Length
3.8 in
Includes
USB Receiver, (1) AA Battery, User Documentation
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006864
Zoro #
G014908115
UPC #
97855183439
Country of Origin
China

Dimensions

Length
3.8 in
Width
2.4 in
Height
1.4 in

Details

Item
Mouse
Color
Off White
Compatible With
iPadOS, ChromeOS, Mac OS, Windows 7, Linux, Windows 8, Mac OS X 10.8 Mountain Lion, Android, Windows 10
Includes
USB Receiver, (1) AA Battery, User Documentation
OS Compatibility
Android, iPadOS, Linux, Mac OS X 10.8 Mountain Lion, Windows 7, Windows 10, Windows 8, ChromeOS, Mac OS
Platform Supported
Mac, PC
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Host Interface
USB
Power Source
Batteries
Device Supported
Notebook
Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.