
M185 Wireless Mouse
Mfr # 910003888
Zoro # G309837236
product price: $27.45
/eaKey Features
Color
Gray
Corded/Wireless
Wireless
Number of Buttons
3
Includes
M185 Wireless Mouse, Nano Receiver, (1) AA Battery (Pre-Installed), User Documentation
Pointing Device Wireless Technology
Radio Frequency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910003888
Zoro #
G309837236
UPC #
97855096739
Country of Origin
China
Details
Item
Mouse
Color
Gray
Corded/Wireless
Wireless
Number of Buttons
3
Includes
M185 Wireless Mouse, Nano Receiver, (1) AA Battery (Pre-Installed), User Documentation
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Optical
Scroller Type
Scroll Wheel
Device Supported
Computer
Pointing Device Host Interface
USB
Movement Resolution
1000 dpi
Wireless Operating Frequency
2.40 GHz
Ergonomic Design
Symmetrical
Description
Optical - Wireless - Radio Frequency - 2.40 GHz - Gray - 1 Pack - USB - 1000 dpi - Scroll Wheel - 3 Buttons - Symmetrical
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.